Beli kabel nyfgby 4x16 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp179.900

    ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  2. kabelmetal Power Cable NYFGBY Series (Kabel Listrik)
    Mulai

    Rp53.900

    kabelmetal Power Cable NYFGBY Series (Kabel Listrik)
    Deskripsi:
    Application : For installation in the ground, indoors, cable trunking and outdoors if increased mechanical protection is required or where high-pulling stresses may occur during installation or operation. Special Features on Request : - Fire Resistance - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Heat Resistance - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
    atribut:
    • Length (m): 1.0
  3. kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Mulai

    Rp479.900

    kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For power stations and switchgear as well as stations because of small bending radius in confined spaces indoors. As underground because of light weight where installation conditions are difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  4. Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)
    atribut:
    • Core x Size (mm²): 4x70
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 70
    • Number of Cores: 4
  5. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  6. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  7. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  8. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  9. Maspion Pipa PVC + MOF Putih 4M
    Mulai

    Rp27.900

    Maspion Pipa PVC + MOF Putih 4M
    atribut:
    • Color: White
    • SNI License: Yes
  10. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  11. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  12. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  13. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  14. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  15. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  16. Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    Mulai

    Rp56.999.900

    Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    atribut:
    • AC Test Voltage (kV/5minute): 12.5 (IEC), 9 (SPLN)
    • Nominal Tape Armour Thickness (mm): 0.5
  17. ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

Daftar Harga kabel nyfgby 4x16 Terbaru November 2026
ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp179.900
kabelmetal Power Cable NYFGBY Series (Kabel Listrik)Rp53.900
kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)Rp479.900
Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYFGBY Series (Kabel Listrik)Rp2.599.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp25.900
Spindo Pipa Black SteelRp369.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Maspion Pipa PVC + MOF Putih 4MRp27.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait